Motion
18182000011

PFANNENBERG
18182000011

Rainhood - For Use With 13 x 13 in Fan, PF 65000, PF 66000, PF 67000, PFA 60000, PF 65000 R, PF 66000 R, PF 67000 R, PFA 60000 R, PF 65000 SL, PF 67000 SL, Washdown, Unpainted - Brushed finish, Meets Type 3R/4/4X Standards, 304 Stainless Steel Material
Mi Item #09236910
MFR #18182000011
Price$368.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18182000011

Rainhood - For Use With 13 x 13 in Fan, PF 65000, PF 66000, PF 67000, PFA 60000, PF 65000 R, PF 66000 R, PF 67000 R, PFA 60000 R, PF 65000 SL, PF 67000 SL, Washdown, Unpainted - Brushed finish, Meets Type 3R/4/4X Standards, 304 Stainless Steel Material
Mi Item #09236910
MFR #18182000011

Mfr description
18182000011 PF-RH-20000-WD-SS/V2A 304SS
  • FDA compliant white rubber gasket for sanitary application
  • Provides washdown (Type 4X) protection when used with PF series filter fans
  • Two piece (Bracket + Rainhood) design allow easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.42/each

Specifications

Dimensions

  • Depth
    4.0
  • Height
    17.32
  • Weight
    9
  • Width
    15.51

Details

  • Color
    Unpainted - Brushed finish
  • Environmental Comp
    Washdown
  • Environmental Protection Standard
    Type 3R/4/4X
  • Manufacturer Product Page
  • Material
    304 Stainless Steel
  • Mounting Style
    Side Mount
  • Product Types
    Rainhood
  • Standards Met
    UL, cUL
  • Typical Applications
    Sanitary/Hygienic application, Industrial automation enclosures, Electrical control cabinet, Pump panel,
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)