Motion
18182000020

PFANNENBERG
18182000020

Rainhood - For Use With 10 x 10 in Fan, PF 42500, PF 43000, PFA 40000, PF 42500 R, PF 43000 R, PFA 40000 R, Washdown, Unpainted - Brushed finish, Meets Type 3R/4/4X Standards, 304 Stainless Steel Material
MI ITEM #09236913
MFR #18182000020
Price$764.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18182000020

Rainhood - For Use With 10 x 10 in Fan, PF 42500, PF 43000, PFA 40000, PF 42500 R, PF 43000 R, PFA 40000 R, Washdown, Unpainted - Brushed finish, Meets Type 3R/4/4X Standards, 304 Stainless Steel Material
MI ITEM #09236913
MFR #18182000020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$764.27/each

Specifications

Dimensions

  • Depth
    4.0
  • Height
    14.65
  • Weight
    8.4
  • Width
    12.84

Details

  • Color
    Unpainted - Brushed finish
  • Environmental Comp
    Washdown
  • Environmental Protection Standard
    Type 3R/4/4X
  • Manufacturer Product Page
  • Material
    304 Stainless Steel
  • Mounting Style
    Side Mount
  • Product Types
    Rainhood
  • Standards Met
    UL, cUL
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel,

Overview

Mfr description
18182000020 PF-RH-60000-WD-SS/V2A 304SS
  • Provides washdown (Type 4X) protection when used with PF series filter fans
  • Two piece (Bracket + Rainhood) design allow easy installation
  • Easy access to filter fan (no tool required) when replacing filter mat
  • High compression gasket provides tight seal against enclosures
  • Minimal airflow de-rating from the unique baffle design
  • Filter fans sold separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought