Motion
18182000016

PFANNENBERG
18182000016

Filterfans® Rainhood - Indoor, Light Grey - RAL 7035, Meets Type 12 Standards, sheet steel, cover powder-coated, snap-in housing made of injection-molded thermoplastic (ABS-FR) self-extinguishing, UL 94 VO Material
Mi Item #09236920
MFR #18182000016
Price$284.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18182000016

Filterfans® Rainhood - Indoor, Light Grey - RAL 7035, Meets Type 12 Standards, sheet steel, cover powder-coated, snap-in housing made of injection-molded thermoplastic (ABS-FR) self-extinguishing, UL 94 VO Material
Mi Item #09236920
MFR #18182000016

Mfr description
18182000016 PF-RH-40000-WD-LG LIGHT GREY
  • Top mount allows hot air to be exhausted out the highest point of the enclosure (Hot air rises)
  • Tool-less quick install design for all NEMA enclosure wall thickness
  • Uses best in class fans for superior airflow(CFM) and service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.81/each

Specifications

Dimensions

  • Depth
    5.51 in
  • Height
    18.50 in
  • Weight
    5.80 lbs
  • Width
    18.50 in

Details

  • Color
    Light Grey - RAL 7035
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12
  • Filter Efficiency
    81.00%
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Manufacturer Product Page
  • Material
    snap-in housing made of injection-molded thermoplastic (ABS-FR) self-extinguishing, UL 94 VO, sheet steel, cover powder-coated
  • Mounting Style
    Top Mount
  • Product Types
    Rainhood
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)