Motion
18182000009

PFANNENBERG
18182000009

Filterfans® Rainhood - Specialty, Light Grey - RAL 7035, Meets Type 12 - fluted filter Standards, self-extinguishing, UL 94 VO injection-molded thermoplastic Material
MI ITEM #09236922
MFR #18182000009
Price$259.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18182000009

Filterfans® Rainhood - Specialty, Light Grey - RAL 7035, Meets Type 12 - fluted filter Standards, self-extinguishing, UL 94 VO injection-molded thermoplastic Material
MI ITEM #09236922
MFR #18182000009

Mfr description
18182000009 PF-RH-20000-WD-GY ANSI GREY
  • Superior metal shielding
  • Does not use metalized plastics to protect environment
  • No time consuming scratching off of coatings for good contact
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.90/each

Specifications

Dimensions

  • Depth
    6.18 in
  • Height
    12.60 in
  • Weight
    8.66 lbs
  • Width
    12.60 in

Details

  • Color
    Light Grey - RAL 7035
  • Environmental Comp
    Specialty
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Filter Efficiency
    91.00%
  • Filter Quality Class
    G4 Fluted Polyester
  • Manufacturer Product Page
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Mounting Style
    Side Mount
  • Product Types
    Rainhood
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Typical Applications
    Electromagnetic sensitive industrial automation enclosures, Electromagnetic sensitive electrical control cabinet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)