Motion
18182000015

PFANNENBERG
18182000015

Filterfans® Rainhood - Indoor, Light Grey - RAL 7035, Meets Type 12 Standards, sheet steel, cover powder-coated, snap-in housing made of injection-molded thermoplastic (ABS-FR) self-extinguishing, UL 94 VO Material
MI ITEM #09236924
MFR #18182000015
List Price$327.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18182000015

Filterfans® Rainhood - Indoor, Light Grey - RAL 7035, Meets Type 12 Standards, sheet steel, cover powder-coated, snap-in housing made of injection-molded thermoplastic (ABS-FR) self-extinguishing, UL 94 VO Material
MI ITEM #09236924
MFR #18182000015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$327.54/each for your price

Overview

Mfr description
18182000015 PF-RH-40000-WD-GY ANSI GREY
  • Top mount allows hot air to be exhausted out the highest point of the enclosure (Hot air rises)
  • Tool-less quick install design for all NEMA enclosure wall thickness
  • Uses best in class fans for superior airflow(CFM) and service life
  • Available in multiple voltage (AC), sizes

Specifications

  • Product Types
    Rainhood
  • Environmental Comp
    Indoor
  • Color
    Light Grey - RAL 7035
  • Environmental Protection Standard
    Type 12
  • Material
    snap-in housing made of injection-molded thermoplastic (ABS-FR) self-extinguishing, UL 94 VO, sheet steel, cover powder-coated
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Mounting Style
    Top Mount
  • Filter Efficiency
    81.00%
  • Width
    18.50 in
  • Height
    18.50 in
  • Depth
    5.51 in
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    6.00 lbs
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text