Motion
18102000014

PFANNENBERG
18102000014

Rainhood - Indoor, Light Grey - RAL 7035, Meets Type 12 - fluted filter Standards
MI ITEM #09236926
MFR #18102000014
Your Price$252.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18102000014

Rainhood - Indoor, Light Grey - RAL 7035, Meets Type 12 - fluted filter Standards
MI ITEM #09236926
MFR #18102000014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$252.19/each(List $302.62)

Overview

Mfr description
18102000014 PF-RH-20000-SS 304SS RAINHOO
  • Ideal for enclosures with limited depth
  • Fluted type filter provides 3X longer life before clogging
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Uses best in class fans for superior airflow(CFM) and service life
  • Available in multiple voltage (AC/DC), sizes and color options

Specifications

  • Product Types
    Rainhood
  • Environmental Comp
    Indoor
  • Color
    Light Grey - RAL 7035
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Filter Quality Class
    G4 Fluted Polyester
  • Mounting Style
    Side Mount
  • Filter Efficiency
    91.00%
  • Width
    12.60 in
  • Height
    12.60 in
  • Depth
    5.27 in
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    8.49 lbs
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text