Motion
18102000020

PFANNENBERG
18102000020

Rainhood - For Use With 10 x 10 in Fan, PF 42500, PF 43000, PFA 40000, PF 42500 R, PF 43000 R, PFA 40000 R, Outdoor, Unpainted - Brushed finish, Meets Type 3R Standards, 304 Stainless Steel Material
MI ITEM #09236928
MFR #18102000020
List Price$643.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18102000020

Rainhood - For Use With 10 x 10 in Fan, PF 42500, PF 43000, PFA 40000, PF 42500 R, PF 43000 R, PFA 40000 R, Outdoor, Unpainted - Brushed finish, Meets Type 3R Standards, 304 Stainless Steel Material
MI ITEM #09236928
MFR #18102000020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$643.22/each for your price

Overview

Mfr description
18102000020 PF-RH-60000-SS 304SS RAINHOO
  • Standard rainhood for outdoor use
  • Provides protection to outdoor enclosures against rain, sleet, snow and formation of ice
  • Use in combination with Pfannenberg PF/PFA series filter fan for Type 3R rating
  • Available in different sizes and color
  • Filter fans sold separately

Specifications

  • Product Types
    Rainhood
  • Environmental Comp
    Outdoor
  • Color
    Unpainted - Brushed finish
  • Environmental Protection Standard
    Type 3R
  • Material
    304 Stainless Steel
  • Mounting Style
    Side Mount
  • Width
    12.84
  • Height
    14.65
  • Depth
    4.0
  • Standards Met
    UL, cUL
  • Weight
    8.4
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel,
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text