Motion
18102000026

PFANNENBERG
18102000026

Rainhood - For Use With 13 x 13 in Fan, PF 65000, PF 66000, PF 67000, PFA 60000, PF 65000 R, PF 66000 R, PF 67000 R, PFA 60000 R, PF 65000 SL, PF 67000 SL, Outdoor, Unpainted - Brushed finish, Meets Type 3R Standards, 304 Stainless Steel Material
MI ITEM #09236929
MFR #18102000026
List Price$643.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18102000026

Rainhood - For Use With 13 x 13 in Fan, PF 65000, PF 66000, PF 67000, PFA 60000, PF 65000 R, PF 66000 R, PF 67000 R, PFA 60000 R, PF 65000 SL, PF 67000 SL, Outdoor, Unpainted - Brushed finish, Meets Type 3R Standards, 304 Stainless Steel Material
MI ITEM #09236929
MFR #18102000026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$643.22/each for your price

Overview

Mfr description
18102000026 PF-RH-60000SS 304SS RAINHOOD
  • Standard rainhood for outdoor use
  • Provides protection to outdoor enclosures against rain, sleet, snow and formation of ice
  • Use in combination with Pfannenberg PF/PFA series filter fan for Type 3R rating
  • Available in different sizes and color
  • Filter fans sold separately

Specifications

  • Product Types
    Rainhood
  • Environmental Comp
    Outdoor
  • Color
    Unpainted - Brushed finish
  • Environmental Protection Standard
    Type 3R
  • Material
    304 Stainless Steel
  • Mounting Style
    Side Mount
  • Width
    15.51
  • Height
    17.32
  • Depth
    4.0
  • Standards Met
    UL, cUL
  • Weight
    9
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel,
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text