Motion
18102000019

PFANNENBERG
18102000019

Rainhood - For Use With 13 x 13 in Fan, PF 65000, PF 66000, PF 67000, PFA 60000, PF 65000 R, PF 66000 R, PF 67000 R, PFA 60000 R, PF 65000 SL, PF 67000 SL, Outdoor, Light Grey - RAL 7035, Meets Type 3R Standards, Powder Coated Steel Material
Mi Item #09236931
MFR #18102000019
Price$249.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18102000019

Rainhood - For Use With 13 x 13 in Fan, PF 65000, PF 66000, PF 67000, PFA 60000, PF 65000 R, PF 66000 R, PF 67000 R, PFA 60000 R, PF 65000 SL, PF 67000 SL, Outdoor, Light Grey - RAL 7035, Meets Type 3R Standards, Powder Coated Steel Material
Mi Item #09236931
MFR #18102000019

Mfr description
18102000019 PF-RH-60000-LG LIGHT GREY RA
  • Standard rainhood for outdoor use
  • Provides protection to outdoor enclosures against rain, sleet, snow and formation of ice
  • Use in combination with Pfannenberg PF/PFA series filter fan for Type 3R rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.22/each

Specifications

Dimensions

  • Depth
    4.0
  • Height
    17.32
  • Weight
    9
  • Width
    15.51

Details

  • Color
    Light Grey - RAL 7035
  • Environmental Comp
    Outdoor
  • Environmental Protection Standard
    Type 3R
  • Manufacturer Product Page
  • Material
    Powder Coated Steel
  • Mounting Style
    Side Mount
  • Product Types
    Rainhood
  • Standards Met
    UL, cUL
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel,
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)