Motion
18102000012

PFANNENBERG
18102000012

Rainhood - For Use With 6 x 6 in Fan, PF 22000, PFA 20000, PF 22000 R, PFA 20000 R, Outdoor, Dark Grey - ANSI 61, Meets Type 3R Standards, Powder Coated Steel Material
Mi Item #09236933
MFR #18102000012
Price$204.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18102000012

Rainhood - For Use With 6 x 6 in Fan, PF 22000, PFA 20000, PF 22000 R, PFA 20000 R, Outdoor, Dark Grey - ANSI 61, Meets Type 3R Standards, Powder Coated Steel Material
Mi Item #09236933
MFR #18102000012

Mfr description
18102000012 PF-RH-20000-GY ANSI GREY RAI
  • Standard rainhood for outdoor use
  • Provides protection to outdoor enclosures against rain, sleet, snow and formation of ice
  • Use in combination with Pfannenberg PF/PFA series filter fan for Type 3R rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.12/each

Specifications

Dimensions

  • Depth
    4.0
  • Height
    10.43
  • Weight
    4.8
  • Width
    8.7

Details

  • Color
    Dark Grey - ANSI 61
  • Environmental Comp
    Outdoor
  • Environmental Protection Standard
    Type 3R
  • Manufacturer Product Page
  • Material
    Powder Coated Steel
  • Mounting Style
    Side Mount
  • Product Types
    Rainhood
  • Standards Met
    UL, cUL
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel,
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)