Motion
17000205317

PFANNENBERG
17000205317

PRH 020-M Mini Radiant Heater - PRH-M Series, 110-250 V, 20 W, Black Aluminum Material
MI ITEM #09236938
MFR #17000205317
List Price$115.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
17000205317

PRH 020-M Mini Radiant Heater - PRH-M Series, 110-250 V, 20 W, Black Aluminum Material
MI ITEM #09236938
MFR #17000205317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.12/each for your price

Overview

Mfr description
17000205317 PRH 020-M 20W RAD HEATER
  • Easy Mounting allows unit to connected to a standard DIN rail without tools
  • 3 different performance-based models from 10 W to 30 W. Choose the total heat to be distributed based on your calculated requirements
  • Compact design easily installs into areas that have a limited installation space
  • Rugged design for consistent reliability over a long period of time
  • UL Recognized to NITW2 standards for easy integration into UL 508A panels

Specifications

  • Heater Type
    Mini Radiant Heater
  • Heating Performance
    20 W
  • Power Consumption
    20 W
  • Voltage
    110-250 V
  • Mounting Style
    DIN Rail
  • Material
    Black Aluminum
  • Series
    PRH-M
  • Voltage Tolerance
    ± 10%
  • Frequency
    50/60 Hz
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    158 °F
  • Starting Current
    1.1 A
  • Width
    1.16 in
  • Height
    2.95 in
  • Depth
    1.77 in
  • Weight
    0.26 lbs
  • Mounting Instructions
    standard tool-less DIN Rail mount
  • Environmental Protection Standard
    IP 54
  • Standards Met
    CE, UR, cUR
  • Typical Applications
    Enclosures prone to condensation, Kiosks, ATMs, Ticket Machines, Gas Pumps, Traffic Controls, Outdoor Electronic Signage
  • Manufacturer Product Page
  • Technical Data Sheet
  • Operation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text