Motion
17000305317

PFANNENBERG
17000305317

PRH 030-M Mini Radiant Heater - PRH-M Series, 110-250 V, 30 W, Black Aluminum Material
Mi Item #09236939
MFR #17000305317
Price$110.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
17000305317

PRH 030-M Mini Radiant Heater - PRH-M Series, 110-250 V, 30 W, Black Aluminum Material
Mi Item #09236939
MFR #17000305317

Mfr description
17000305317 PRH 030-M 30W RAD HEATER
  • Easy Mounting allows unit to connected to a standard DIN rail without tools
  • 3 different performance-based models from 10 W to 30 W. Choose the total heat to be distributed based on your calculated requirements
  • Compact design easily installs into areas that have a limited installation space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.76/each

Specifications

Dimensions

  • Depth
    1.77 in
  • Height
    2.95 in
  • Weight
    0.26 lbs
  • Width
    1.16 in

Details

  • Environmental Protection Standard
    IP 54
  • Frequency
    50/60 Hz
  • Heater Type
    Mini Radiant Heater
  • Heating Performance
    30 W
  • Manufacturer Product Page
  • Material
    Black Aluminum
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -40 °F
  • Mounting Instructions
    standard tool-less DIN Rail mount
  • Mounting Style
    DIN Rail
  • Operation Manual
  • Power Consumption
    30 W
  • Series
    PRH-M
  • Standards Met
    CE, UR, cUR
  • Starting Current
    1.2 A
  • Technical Data Sheet
  • Typical Applications
    Enclosures prone to condensation, Kiosks, ATMs, Ticket Machines, Gas Pumps, Traffic Controls, Outdoor Electronic Signage
  • Voltage
    110-250 V
  • Voltage Tolerance
    ± 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)