Motion
17003005007

PFANNENBERG
17003005007

FLH 030W Radiant Heater - FLH Series, 110-250 V, 30 W, Extruded Aluminum Body Material
Mi Item #09236940
MFR #17003005007
Price$139.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
17003005007

FLH 030W Radiant Heater - FLH Series, 110-250 V, 30 W, Extruded Aluminum Body Material
Mi Item #09236940
MFR #17003005007

Mfr description
17003005007 FLH 030W RAD HEATER 110-250V
  • Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
  • Larger FLH 250 and FLH 400 Heaters include a fan to help circulate the heat for even distribution
  • Rugged design for consistent reliability over a long period of time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.32/each

Specifications

Dimensions

  • Depth
    1.97 in
  • Height
    3.94 in
  • Weight
    0.55 lbs
  • Width
    2.76 in

Details

  • Environmental Protection Standard
    IP 44 (connecting cable) / IP 20 (plug terminal connector)
  • Frequency
    50/60 Hz
  • Heater Type
    Radiant Heater
  • Heating Performance
    30 W
  • Manufacturer Product Page
  • Material
    Extruded Aluminum Body
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Mounting Instructions
    standard tool-less DIN Rail mount
  • Mounting Style
    DIN Rail
  • Operation Manual
  • Power Consumption
    30 W
  • Series
    FLH
  • Standards Met
    CE, UR, cUR
  • Starting Current
    1.2 A
  • Technical Data Sheet
  • Typical Applications
    Enclosures prone to condensation, Kiosks, ATMs, Ticket Machines, Gas Pumps, Traffic Controls, Outdoor Electronic Signage
  • Voltage
    110-250 V
  • Voltage Tolerance
    ± 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)