Motion
17025015007

PFANNENBERG
17025015007

FLH 250 Fan Heater - FLH Series, 250 W, Extruded Aluminum Body Material
Mi Item #09236946
MFR #17025015007
Price$512.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
17025015007

FLH 250 Fan Heater - FLH Series, 250 W, Extruded Aluminum Body Material
Mi Item #09236946
MFR #17025015007

Mfr description
17025015007 FLH 250 115V FAN HEATER
  • Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
  • Larger FLH 250 and FLH 400 Heaters include a fan to help circulate the heat for even distribution
  • Rugged design for consistent reliability over a long period of time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.68/each

Specifications

Dimensions

  • Depth
    4.09 in
  • Height
    7.34 in
  • Weight
    2.29 lbs
  • Width
    3.35 in

Details

  • Environmental Protection Standard
    IP 20
  • Frequency
    60 Hz
  • Heater Type
    Fan Heater
  • Heating Performance
    250 W
  • Manufacturer Product Page
  • Material
    Extruded Aluminum Body
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    -4 °F
  • Mounting Instructions
    standard tool-less DIN Rail mount
  • Mounting Style
    DIN Rail
  • Operation Manual
  • Power Consumption
    260 W
  • Series
    FLH
  • Standards Met
    CE, UR, cUR
  • Starting Current
    2.2 A
  • Technical Data Sheet
  • Typical Applications
    Enclosures prone to condensation, Kiosks, ATMs, Ticket Machines, Gas Pumps, Traffic Controls, Outdoor Electronic Signage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)