Motion
17040710034

PFANNENBERG
17040710034

PFH-T 400 Compact Fan Heater - PFH-T Series, 230 V, 400 W, Touch Safe ABS High Temp Plastic Material
Mi Item #09236953
MFR #17040710034
Price$564.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
17040710034

PFH-T 400 Compact Fan Heater - PFH-T Series, 230 V, 400 W, Touch Safe ABS High Temp Plastic Material
Mi Item #09236953
MFR #17040710034

Mfr description
17040710034 PFH-T 400 230V COMPACT FAN H
  • Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
  • Touch-safe outer housing stays cool and safe to touch during operation
  • Built in thermostat allows for precise temperature control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.70/each

Specifications

Dimensions

  • Depth
    5.47 in
  • Height
    5.59 in
  • Weight
    1.68 lbs
  • Width
    3.46 in

Details

  • Environmental Protection Standard
    IP 20
  • Frequency
    50/60 Hz
  • Heater Type
    Compact Fan Heater - With Thermostat
  • Heating Performance
    400 W
  • Manufacturer Product Page
  • Material
    Touch Safe ABS High Temp Plastic
  • Max Operating Temperature
    158 °F
  • Maximum Air Flow
    30 cfm
  • Min Operating Temperature
    -40 °F
  • Mounting Instructions
    standard tool-less DIN Rail mount, 4 x M5 screws (not included)
  • Mounting Style
    DIN Rail
  • Operation Manual
  • Power Consumption
    415 W
  • Series
    PFH-T
  • Standards Met
    CE, CSA, UR, cUR
  • Starting Current
    15 A
  • Technical Data Sheet
  • Typical Applications
    Enclosures prone to condensation, Kiosks, ATMs, Ticket Machines, Gas Pumps, Traffic Controls, Outdoor Electronic Signage
  • Voltage
    230 V
  • Voltage Tolerance
    ± 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)