Motion
17099810034

PFANNENBERG
17099810034

PFH-T 1200 Compact Fan Heater - PFH-T Series, 230 V, 1200 W, Touch Safe ABS High Temp Plastic Material
MI ITEM #09236960
MFR #17099810034
Your Price$812.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
17099810034

PFH-T 1200 Compact Fan Heater - PFH-T Series, 230 V, 1200 W, Touch Safe ABS High Temp Plastic Material
MI ITEM #09236960
MFR #17099810034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$812.92/each(List $975.51)

Overview

Mfr description
17099810034 PFH-T 1200 230V COMPACT FAN
  • Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
  • Touch-safe outer housing stays cool and safe to touch during operation
  • Built in thermostat allows for precise temperature control
  • UL listed quick connects save time and money when installing
  • compact design is the same for all 200W to 1200W heat options
  • Intergrated fan moves air across heater elements to provide quick, efficient heating
  • PTC Heater technology prevents overheating for safe operation
  • UL Recognized to NITW2 & NITW8 standards for easy integration into UL 508A panels.

Specifications

  • Heater Type
    Compact Fan Heater - With Thermostat
  • Heating Performance
    1200 W
  • Power Consumption
    1215 W
  • Maximum Air Flow
    47 cfm
  • Voltage
    230 V
  • Mounting Style
    DIN Rail
  • Material
    Touch Safe ABS High Temp Plastic
  • Series
    PFH-T
  • Voltage Tolerance
    ± 10%
  • Frequency
    50/60 Hz
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    158 °F
  • Starting Current
    31 A
  • Width
    3.46 in
  • Height
    5.59 in
  • Depth
    5.47 in
  • Weight
    1.68 lbs
  • Mounting Instructions
    standard tool-less DIN Rail mount, 4 x M5 screws (not included)
  • Environmental Protection Standard
    IP 20
  • Standards Met
    UR, cUR, CSA, CE
  • Typical Applications
    Enclosures prone to condensation, Kiosks, ATMs, Ticket Machines, Gas Pumps, Traffic Controls, Outdoor Electronic Signage
  • Manufacturer Product Page
  • Technical Data Sheet
  • Operation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text