Motion
17111000000

PFANNENBERG
17111000000

FLZ 520 Single Thermostat - N.C. - with spring contact, 100-250 V, DIN Rail Mount
MI ITEM #09236962
MFR #17111000000
Price$57.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
17111000000

FLZ 520 Single Thermostat - N.C. - with spring contact, 100-250 V, DIN Rail Mount
MI ITEM #09236962
MFR #17111000000

Mfr description
17111000000 FLZ 520 100-250VAC MAX.30W D
  • Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
  • Precise temperature control color coded dials for cooling and heating control
  • Compact design easily installs into areas that have a limited installation space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.66/each

Specifications

Dimensions

  • Depth
    1.42 in
  • Height
    2.83 in
  • Weight
    0.11 lbs
  • Width
    1.57 in

Details

  • Additional Details
    For use with a heater
  • Connection
    Screw terminal for cable cross-section 0.5 to 2.5 mm
  • Manufacturer Product Page
  • Material
    Plastic
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    -40 °F
  • Mounting Style
    DIN Rail
  • Operation Manual
  • Switching Point Difference
    ±3 K
  • Switching Temperature Difference
    <lt/>7 K
  • Technical Data Sheet
  • Thermostat Type
    Single
  • Type of Contact
    N.C. - with spring contact
  • Voltage
    100-250 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)