Motion
17141000000

PFANNENBERG
17141000000

FLZ 541 Twin Thermostat - N.C./N.O. - with spring contact, 100-250 V, DIN Rail Mount
MI ITEM #09236964
MFR #17141000000
Your Price$90.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
17141000000

FLZ 541 Twin Thermostat - N.C./N.O. - with spring contact, 100-250 V, DIN Rail Mount
MI ITEM #09236964
MFR #17141000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.82/each(List $104.44)

Overview

Mfr description
17141000000 FLZ 541 100-250VAC MAX.30W D
  • Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
  • Control dials are color coded based on the model. The FLZ 541 comes with a red dial for controlling the heater and a blue dial for controlling the fan. The FLZ 542 comes with 2 red dials for controlling 2 heaters or a heater and alarm. The FLZ 543 comes with 2 blue dials for controlling 2 fans or a fan and alarm
  • Compact design easily installs into areas that have a limited installation space
  • Rugged design for consistent reliability over a long period of time
  • One unit can control two separate devices. When controlling a Filterfan® the FLZ Twin Thermostat can control the operation of the fan, turning it off and on based on a set temperature. When also controlling a heater, the FLZ Twin Thermostat can turn the heater on and off based on enclosure temperature, saving energy
  • UL Recognized to NITW2 & NITW8 standards for easy integration into UL 508A panels

Specifications

  • Thermostat Type
    Twin
  • Type of Contact
    N.C./N.O. - with spring contact
  • Switching Temperature Difference
    1²/3 K
  • Voltage
    100-250 V
  • Mounting Style
    DIN Rail
  • Material
    Plastic
  • Connection
    Screw terminal for cable cross-section 0.5 to 2.5 mm
  • Switching Point Difference
    ±3 K
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    176 °F
  • Width
    2.32 in
  • Height
    3.17 in
  • Depth
    1.50 in
  • Weight
    0.21 lbs
  • Technical Data Sheet
  • Manufacturer Product Page
  • Operation Manual
  • Additional Details
    For use with a fan and heater

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text