Motion
17141000010

PFANNENBERG
17141000010

FLZ 541 Twin Thermostat - N.C./N.O. - with spring contact, 100-250 V, DIN Rail Mount
Mi Item #09236965
MFR #17141000010
Price$74.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
17141000010

FLZ 541 Twin Thermostat - N.C./N.O. - with spring contact, 100-250 V, DIN Rail Mount
Mi Item #09236965
MFR #17141000010

Mfr description
17141000010 FLZ 541 100-250VAC MAX.30W D
  • Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
  • Control dials are color coded based on the model. The FLZ 541 comes with a red dial for controlling the heater and a blue dial for controlling the fan. The FLZ 542 comes with 2 red dials for controlling 2 heaters or a heater and alarm. The FLZ 543 comes with 2 blue dials for controlling 2 fans or a fan and alarm
  • Compact design easily installs into areas that have a limited installation space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.59/each

Specifications

Dimensions

  • Depth
    1.50 in
  • Height
    3.17 in
  • Weight
    0.21 lbs
  • Width
    2.32 in

Details

  • Additional Details
    For use with a fan and heater
  • Connection
    Screw terminal for cable cross-section 0.5 to 2.5 mm
  • Manufacturer Product Page
  • Material
    Plastic
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    -40 °F
  • Mounting Style
    DIN Rail
  • Operation Manual
  • Switching Point Difference
    ±3 K
  • Switching Temperature Difference
    1²/3 K
  • Technical Data Sheet
  • Thermostat Type
    Twin
  • Type of Contact
    N.C./N.O. - with spring contact
  • Voltage
    100-250 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)