Motion
13385741255

PFANNENBERG
13385741255

DTS 3241 DTS Cooling Unit - Indoor, 7000-8500 Btu/h Cooling Capacity, 230 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
Mi Item #09236981
MFR #13385741255
Price$5,857.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13385741255

DTS 3241 DTS Cooling Unit - Indoor, 7000-8500 Btu/h Cooling Capacity, 230 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
Mi Item #09236981
MFR #13385741255

Mfr description
13385741255 DTS 3241 230 VAC 8500 BTU CO
  • American Made
  • Designed with a long internal air path to capture heat above the components and provide cool air below
  • Single bearing fan design provides long lasting, high airflow vs typical two bearing designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,857.60/each

Specifications

Dimensions

  • Depth
    10.60 in
  • Height
    47.60 in
  • Weight
    119.00 lbs
  • Width
    15.60 in

Details

  • Accessory Pack
    18882000006
  • C11 Capacitor (Cond Fan)
    18884000003
  • C12 Capacitor (Evap Fan)
    18884000003
  • Color
    Light Grey - RAL 7035
  • Compressor
    18881200009
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Condensation Evaporator
    18883000016
  • Condenser Coil
    18881400005
  • Condenser Fan Assembly
    18811100020
  • Cooling Capacity
    7000-8500 Btu/h
  • Cover Assembly
    18880200014
  • CRM40 (Compressor Relay)
    18883000025
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12
  • Evaporator Fan Assembly
    18811100020
  • Filter/Dryer
    18885000001
  • Frequency
    50/60 Hz
  • Fuse Class
    10
  • High Pressure Switch
    18815000023
  • Low Pressure Switch
    18885000008
  • Manufacturer Product Page
  • Material
    Powder Coated Steel
  • Max Ambient Temperature
    131 °F
  • Metal Mesh Filter
    18881500001
  • Min Ambient Temperature
    59 °F
  • Mounting Style
    Side Mount
  • Noise Level
    73 dB
  • Normal Run Current 35 A
    5.6 A
  • Operation Manual
  • PCB (Control Board)
    18810000012
  • Power Consumption
    1425 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    700 g
  • Refrigerant Type
    R134a
  • Series
    DTS Cooling Unit
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Status LED
    18883000028
  • Technical Data Sheet
  • Temp Sensor
    18810000024
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • TXV
    18815000006
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131068907
  • Voltage
    230 V
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)