Motion
13382344355

PFANNENBERG
13382344355

DTS 3061 DTS Cooling Unit - Outdoor, 2000-3000 Btu/h Cooling Capacity, 115 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
MI ITEM #09236986
MFR #13382344355
Price$4,090.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13382344355

DTS 3061 DTS Cooling Unit - Outdoor, 2000-3000 Btu/h Cooling Capacity, 115 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
MI ITEM #09236986
MFR #13382344355

Mfr description
13382344355 DTS 3061 115 VAC 3000 BTU CO
  • American Made
  • Compact 10 inch width is ideal for small enclosures with a relatively small heat load or cooling of hotspots in larger enclosures
  • Single bearing fan design provides long lasting, high airflow vs typical two bearing designs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,090.60/each

Specifications

Dimensions

  • Depth
    10.80 in
  • Height
    20.15 in
  • Weight
    51.00 lbs
  • Width
    10.00 in

Details

  • Accessory Pack
    18882000003
  • C11 Capacitor (Cond Fan)
    18884000007
  • Color
    Light Grey - RAL 7035
  • Compressor
    18881200018
  • Condensate Management
    Condensate drain
  • Condenser Coil
    18881400002
  • Condenser Fan Assembly
    18811100010
  • Cooling Capacity
    2000-3000 Btu/h
  • Cover Assembly
    18880200011
  • CRM40 (Compressor Relay)
    18883000013
  • Environmental Comp
    Outdoor
  • Environmental Protection Standard
    Type 3R/4
  • Evaporator Fan Assembly
    18811000003
  • Filter/Dryer
    18885000000
  • Frequency
    60 Hz
  • Fuse Class
    5.6
  • High Pressure Switch
    18815000023
  • Low Pressure Switch
    18885000008
  • Manufacturer Product Page
  • Material
    Powder Coated Steel
  • Max Ambient Temperature
    131 °F
  • Mechanical Thermostat
    18883000001
  • Metal Mesh Filter
    18881500005
  • Min Ambient Temperature
    32 °F
  • Mounting Style
    Side Mount
  • Noise Level
    64 dB
  • Normal Run Current 35 A
    3.12 A
  • Operation Manual
  • Power Consumption
    690 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    400 g
  • Refrigerant Type
    R134a
  • Series
    DTS Cooling Unit
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Technical Data Sheet
  • Temperature Control Range
    50°F to 104°F - Factory Set @ 95 °F
  • TXV
    18815000011
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131064411
  • Voltage
    115 V
  • Voltage Tolerance
    +/- 10%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)