Motion
13385436355

PFANNENBERG
13385436355

DTS 3161 DTS Cooling Unit - Outdoor, 3000-4000 Btu/h Cooling Capacity, 400/460 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
MI ITEM #09236990
MFR #13385436355
Your Price$6,404.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13385436355

DTS 3161 DTS Cooling Unit - Outdoor, 3000-4000 Btu/h Cooling Capacity, 400/460 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
MI ITEM #09236990
MFR #13385436355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,404.65/each(List $8,005.82)

Overview

Mfr description
13385436355 DTS 3161 460 VAC 4000 BTU CO
  • American Made
  • Designed with a long internal air path to capture heat above the components and provide cool air below
  • Single bearing fan design provides long lasting, high airflow vs typical two bearing designs
  • Closed loop design that isolates contaminated external ambient air from the internally conditioned air
  • Thermal overload protection for increased operating life of the compressor
  • Pressure overload protection safely shuts off the compressor in the event of excessive pressure
  • Environmentally friendly with R134a refrigerant versus a blended refrigerant for easier service and minimized negative impact to the environment
  • Greater efficiency and less maintenance due to the condensor's wide fin spacing filterless design
  • Active condensate management boils off condensate in a heated condensate collection pan
  • Hermetically sealed compressor never needs recharging
  • Outdoor and washdown units have a special coating for superior corrosion protection especially with salt water, sour gas & other corrosive gases
  • Thermal expansion valve provides efficient performance over the entire operating temperature range by regulating the flow of refrigerant
  • ERP efficiency certified
  • High ambient cooling performance in environments where the maximum ambient temperature is 131° F
  • Rugged Design

Specifications

  • Cooling Capacity
    3000-4000 Btu/h
  • Environmental Comp
    Outdoor
  • Voltage
    400/460 V
  • Mounting Style
    Side Mount
  • Material
    Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Frequency
    50/60 Hz
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Noise Level
    70 dB
  • Refrigerant Type
    R134a
  • Refrigerant Quantity
    400 g
  • Voltage Tolerance
    +/- 10%
  • Normal Run Current 35 A
    2 A
  • Power Consumption
    1200 W
  • Min Ambient Temperature
    32 °F
  • Max Ambient Temperature
    131 °F
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Fuse Class
    15
  • Environmental Protection Standard
    Type 3R/4
  • Width
    15.55 in
  • Height
    29.46 in
  • Product Type
    Cooling Units
  • Depth
    9.30 in
  • Weight
    92.00 lbs
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131068334
  • Series
    DTS Cooling Unit
  • Manufacturer Product Page
  • Technical Data Sheet
  • Operation Manual
  • Evaporator Fan Assembly
    18811100011
  • Condenser Fan Assembly
    18811100009
  • C12 Capacitor (Evap Fan)
    18814000003
  • C11 Capacitor (Cond Fan)
    18814000004
  • Filter/Dryer
    18885000000
  • Compressor
    18811200009
  • CRM40 (Compressor Relay)
    18883000014
  • Condensation Evaporator
    18883000016
  • TXV
    18815000011
  • High Pressure Switch
    18815000023
  • Low Pressure Switch
    18885000008
  • PCB (Control Board)
    18810000012
  • Status LED
    18883000028
  • Transformer
    18883000005
  • Condenser Coil
    18881400003
  • Accessory Pack
    18882000004
  • Cover Assembly
    18880200012
  • Metal Mesh Filter
    18881500009(New)/18881500000(old)
  • Temp Sensor
    18810000024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text