Motion
13383441355

PFANNENBERG
13383441355

DTS 3161 SL DTS Cooling Unit - Outdoor, 3000-5000 Btu/h Cooling Capacity, 230 V, Slim Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
MI ITEM #09236991
MFR #13383441355
Price$8,247.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13383441355

DTS 3161 SL DTS Cooling Unit - Outdoor, 3000-5000 Btu/h Cooling Capacity, 230 V, Slim Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
MI ITEM #09236991
MFR #13383441355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,247.91/each

Specifications

Dimensions

  • Depth
    12.00 in
  • Height
    36.00 in
  • Weight
    108.00 lbs
  • Width
    12.00 in

Details

  • C11 Capacitor (Cond Fan)
    18884000003
  • C12 Capacitor (Evap Fan)
    18814000004
  • Color
    Light Grey - RAL 7035
  • Compressor
    18811200009
  • Compressor Sump Heater
    18883000000
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Condensation Evaporator
    18883000016
  • Condenser Fan Assembly
    18811100020
  • Cooling Capacity
    3000-5000 Btu/h
  • CRM40 (Compressor Relay)
    18883000014
  • Environmental Comp
    Outdoor
  • Environmental Protection Standard
    Type 3R/4
  • Evaporator Fan Assembly
    18811100011
  • Filter/Dryer
    18885000000
  • Frequency
    50/60 Hz
  • Fuse Class
    8
  • High Pressure Switch
    18815000023
  • Low Pressure Switch
    18885000008
  • Manufacturer Product Page
  • Material
    Powder Coated Steel
  • Max Ambient Temperature
    131 °F
  • Metal Mesh Filter
    18881500006
  • Min Ambient Temperature
    32 °F
  • Mounting Style
    Slim Side Mount
  • Noise Level
    70 dB
  • Normal Run Current 35 A
    4.48 A
  • Operation Manual
  • PCB (Control Board)
    18810000012
  • Power Consumption
    894 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    900 g
  • Refrigerant Type
    R134a
  • Series
    DTS Cooling Unit
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Status LED
    18883000028
  • Technical Data Sheet
  • Temp Sensor
    18810000024
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • TXV
    18815000011
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131066682
  • Voltage
    230 V
  • Voltage Tolerance
    +/- 10%
  • Wago Connection Kit
    18886000026

Overview

Mfr description
13383441355 DTS 3161SL 230 VAC 5000 BTU
  • American Made
  • Designed to fit shallow enclosures vs 31X1 standard model
  • Single bearing fan design provides long lasting, high airflow vs typical two bearing designs
  • Closed loop design that isolates contaminated external ambient air from the internally conditioned air
  • Thermal overload protection for increased operating life of the compressor
  • Pressure overload protection safely shuts off the compressor in the event of excessive pressure
  • Environmentally friendly with R134a refrigerant versus a blended refrigerant for easier service and minimized negative impact to the environment
  • Greater efficiency and less maintenance due to the condensor's wide fin spacing filterless design
  • Active condensate management boils off condensate in a heated condensate collection pan
  • Hermetically sealed compressor never needs recharging
  • Outdoor and washdown units have a special coating for superior corrosion protection especially with salt water, sour gas & other corrosive gases
  • Thermal expansion valve provides efficient performance over the entire operating temperature range by regulating the flow of refrigerant
  • ERP efficiency certified
  • High ambient cooling performance in environments where the maximum ambient temperature is 131° F
  • Rugged Design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought