Motion
13383644355

PFANNENBERG
13383644355

DTS 3165 DTS Cooling Unit - Outdoor, 5000-7000 Btu/h Cooling Capacity, 115 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
Mi Item #09236993
MFR #13383644355
Price$8,266.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13383644355

DTS 3165 DTS Cooling Unit - Outdoor, 5000-7000 Btu/h Cooling Capacity, 115 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
Mi Item #09236993
MFR #13383644355

Mfr description
13383644355 DTS 3165 115 VAC 7000 BTU CO
  • American Made
  • Designed as an ideal solution for a wide variety of applications
  • Single bearing fan design provides long lasting, high airflow vs typical two bearing designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,266.90/each

Specifications

Dimensions

  • Depth
    12.00 in
  • Height
    36.00 in
  • Weight
    108.00 lbs
  • Width
    12.00 in

Details

  • Accessory Pack
    18882000005
  • C11 Capacitor (Cond Fan)
    18881300029
  • C12 Capacitor (Evap Fan)
    18814000001
  • Color
    Light Grey - RAL 7035
  • Compressor
    18881200008
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Condensation Evaporator
    18881300026
  • Condenser Coil
    18881400004
  • Condenser Fan Assembly
    18811100018
  • Cooling Capacity
    5000-7000 Btu/h
  • Cover Assembly
    18880200013
  • CRM40 (Compressor Relay)
    18881300028
  • Environmental Comp
    Outdoor
  • Environmental Protection Standard
    Type 3R/4
  • Evaporator Fan Assembly
    18811100010
  • Filter/Dryer
    18885000000
  • Frequency
    60 Hz
  • Fuse Class
    15
  • High Pressure Switch
    18815000023
  • Low Pressure Switch
    18885000008
  • Manufacturer Product Page
  • Material
    Powder Coated Steel
  • Max Ambient Temperature
    131 °F
  • Metal Mesh Filter
    18380000025
  • Min Ambient Temperature
    32 °F
  • Mounting Style
    Side Mount
  • Noise Level
    70 dB
  • Normal Run Current 35 A
    8.57 A
  • Operation Manual
  • PCB (Control Board)
    18810000009
  • Power Consumption
    1000 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    750 g
  • Refrigerant Type
    R134a
  • Series
    DTS Cooling Unit
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Status LED
    18883000028
  • Technical Data Sheet
  • Temp Sensor
    18810000024
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • TXV
    18881300027
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131067382
  • Voltage
    115 V
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)