Motion
13383141158

PFANNENBERG
13383141158

DTS 3031 SS DTS Cooling Unit - Washdown, 900-1300 Btu/h Cooling Capacity, 230 V, Side Mount, Stainless Steel Material, Color 304 Stainless Steel
Mi Item #09237006
MFR #13383141158
Price$5,813.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13383141158

DTS 3031 SS DTS Cooling Unit - Washdown, 900-1300 Btu/h Cooling Capacity, 230 V, Side Mount, Stainless Steel Material, Color 304 Stainless Steel
Mi Item #09237006
MFR #13383141158

Mfr description
13383141158 DTS 3031SS 230 VAC 1300 BTU
  • American Made
  • Compact 7 inch width is ideal for small enclosures with a relatively small heat load or cooling of hotspots in larger enclosures
  • Closed loop design that isolates contaminated external ambient air from the internally conditioned air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,813.89/each

Specifications

Dimensions

  • Depth
    7.53 in
  • Height
    15.50 in
  • Weight
    30.00 lbs
  • Width
    7.00 in

Details

  • Accessory Pack
    18882000002
  • Color
    304 Stainless Steel
  • Compressor
    18881200036
  • Condensate Management
    Condensate drain
  • Condenser Coil
    18881400001
  • Condenser Fan Assembly
    18881100001
  • Cooling Capacity
    900-1300 Btu/h
  • Cover Assembly
    18880200010
  • Environmental Comp
    Washdown
  • Environmental Protection Standard
    Type 4/4x
  • Evaporator Fan Assembly
    18881100001
  • Filter/Dryer
    18885000010
  • Frequency
    50/60 Hz
  • Fuse Class
    4
  • High Pressure Switch
    18815000023
  • Inverter
    18883000012
  • Low Pressure Switch
    18885000008
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Ambient Temperature
    114 °F
  • Mechanical Thermostat
    18883000001
  • Metal Mesh Filter
    18881500008
  • Min Ambient Temperature
    46 °F
  • Mounting Style
    Side Mount
  • Noise Level
    64 dB
  • Normal Run Current 35 A
    2 A
  • Operation Manual
  • Power Consumption
    243 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    150 g
  • Refrigerant Type
    R134a
  • Series
    DTS Cooling Unit
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Technical Data Sheet
  • Temperature Control Range
    50°F to 104°F - Factory Set @ 95 °F
  • TXV
    18815000011
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131066453
  • Voltage
    230 V
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)