Motion
13256244055

PFANNENBERG
13256244055

DTT 6201 DTT Cooling Unit - Indoor, 1200-1400 Btu/h Cooling Capacity, 115 V, Top Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
Mi Item #09237023
MFR #13256244055
Price$5,902.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13256244055

DTT 6201 DTT Cooling Unit - Indoor, 1200-1400 Btu/h Cooling Capacity, 115 V, Top Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
Mi Item #09237023
MFR #13256244055

Mfr description
13256244055 DTT 6201 115 VAC 4000 BTU CO
  • These units feature a top mounted design when there is a space shortage or aisles need to be kept clear
  • Active condensate uses heat to eliminate condensate even when the system is not actively cooling
  • Optional sensor connected multi controller automatically turns off the fan when it is not needed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,902.79/each

Specifications

Dimensions

  • Depth
    15.55 in
  • Height
    17.13 in
  • Weight
    77.00 lbs
  • Width
    23.43 in

Details

  • Additional Details
    The roof-mounted concept saves floor space, keeps escape routes clear and protects against mechanical damage during ongoing production operations. The DTT roof-mounted cooling units have a unique, patented condensate management system. The innovative arrangement of the cooling circuits literally turns the functioning of conventional roof-mounted cooling units upside down and reliably prevents condensate from entering the enclosure. - Compatible with cabinets of every manufacturer and is available in 3 sizes and 6 performance classes. - Powder coated steel cover (no plastic) is designed for manufacturing environments. - Easily painted to match enclosure or machine design. - Frontside removable cover allows for easy access to the components.
  • Color
    Light Grey - RAL 7035
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Cooling Capacity
    2500-4000 Btu/h
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12
  • Frequency
    60 Hz
  • Fuse Class
    20
  • Manufacturer Product Page
  • Material
    Powder Coated Steel
  • Max Ambient Temperature
    131 °F
  • Min Ambient Temperature
    59 °F
  • Mounting Style
    Top Mount
  • Noise Level
    Less than 62 dB
  • Normal Run Current 35 A
    10 A
  • Operation Manual
  • Power Consumption
    877 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    400 g
  • Refrigerant Type
    R134a
  • Series
    DTT Cooling Unit
  • Standards Met
    UR, cUR, CE, EAC (on request: GOST)
  • Technical Data Sheet
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131054849
  • Voltage
    115 V
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)