Motion
13256632055

PFANNENBERG
13256632055

DTT 6601 DTT Cooling Unit - Indoor, 7000-14000 Btu/h Cooling Capacity, 400/460 V, Top Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
MI ITEM #09237032
MFR #13256632055
List Price$12,039.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13256632055

DTT 6601 DTT Cooling Unit - Indoor, 7000-14000 Btu/h Cooling Capacity, 400/460 V, Top Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
MI ITEM #09237032
MFR #13256632055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,039.58/each for your price

Overview

Mfr description
13256632055 DTT 6601 460 VAC 10000 BTU
  • These units feature a top mounted design when there is a space shortage or aisles need to be kept clear
  • Active condensate uses heat to eliminate condensate even when the system is not actively cooling
  • Optional sensor connected multi controller automatically turns off the fan when it is not needed
  • Ultra efficient microchannel design for a 40% increased heat rejection vs standard compressors Removable cover and micro-channel condensor allows for fast and easy maintenance
  • Optional tool free filter mat mounting frame is available to help extend the life of the unit and reduce maintenance in dirty environments
  • Rugged Design

Specifications

  • Cooling Capacity
    7000-10000 Btu/h
  • Environmental Comp
    Indoor
  • Voltage
    400/460 V
  • Mounting Style
    Top Mount
  • Material
    Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Frequency
    50/60 Hz
  • Condensate Management
    Active condensate evaporation system with safety overflow
  • Noise Level
    Less than 62 dB
  • Refrigerant Type
    R134a
  • Refrigerant Quantity
    1250 g
  • Voltage Tolerance
    +/- 10%
  • Normal Run Current 35 A
    3.16/4.5 A
  • Power Consumption
    1780 W
  • Min Ambient Temperature
    59 °F
  • Max Ambient Temperature
    131 °F
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Fuse Class
    10
  • Environmental Protection Standard
    Type 12
  • Width
    19.09 in
  • Height
    31.30 in
  • Product Type
    Cooling Units
  • Depth
    22.64 in
  • Weight
    165.00 lbs
  • Standards Met
    UR, cUR, CE, EAC (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131055198
  • Series
    DTT Cooling Unit
  • Manufacturer Product Page
  • Technical Data Sheet
  • Operation Manual
  • Additional Details
    The roof-mounted concept saves floor space, keeps escape routes clear and protects against mechanical damage during ongoing production operations. The DTT roof-mounted cooling units have a unique, patented condensate management system. The innovative arrangement of the cooling circuits literally turns the functioning of conventional roof-mounted cooling units upside down and reliably prevents condensate from entering the enclosure. - Compatible with cabinets of every manufacturer and is available in 3 sizes and 6 performance classes. - Powder coated steel cover (no plastic) is designed for manufacturing environments. - Easily painted to match enclosure or machine design. - Frontside removable cover allows for easy access to the components.
  • Evaporator Fan Assembly
    18811100080
  • Condenser Fan Assembly
    18811000049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text