Motion
13895321055

PFANNENBERG
13895321055

DTI 6301C DTI Cooling Unit - Indoor, 3000-6000 Btu/h Cooling Capacity, 230 V, Recessed, Powder Coated Steel Material, Color Light Grey - RAL 7035
Mi Item #09237036
MFR #13895321055
Price$6,963.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13895321055

DTI 6301C DTI Cooling Unit - Indoor, 3000-6000 Btu/h Cooling Capacity, 230 V, Recessed, Powder Coated Steel Material, Color Light Grey - RAL 7035
Mi Item #09237036
MFR #13895321055

Mfr description
13895321055 DTI 6301C 230 VAC 6000 BTU C
  • These European designed units feature a recessed design for space restricted installations
  • Closed loop design that isolates contaminated external ambient air from the internally conditioned air
  • Single bearing design provides long lasting, high airflow vs typical two bearing designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,963.85/each

Specifications

Dimensions

  • Depth
    9.57 in
  • Height
    37.87 in
  • Weight
    88.00 lbs
  • Width
    16.14 in

Details

  • Additional Details
    Available in two product styles for partially recessed side mounting (DTI) and side mounting (DTS) are available for any enclosure size. They are particularly energy-efficient and service-friendly. Further advantages of the series at a glance: - Robust: steel cover, easily paintable. - Compact design for smaller cabinets or to cool hot spots. - Very high energy efficiency ratio (EER). - Interface to use ECOOL. - Plant software at the Multi Controller (MC) model with operating hours counter and error history observation for preventive maintenance processes and exact error analysis. - Service friendly due to direct access to the PCB and the fans, thus 80 % shorter repair times. - Additional temperature sensor in the Multi Controller model allows the deactivation of the internal fan and condensate evaporation for additional 10 % energy savings and service life extension of the fan. - Optional pre-filter upgradable with aluminum, vlies or fluted filter.
  • Color
    Light Grey - RAL 7035
  • Condensate Management
    Integrated condensate evaporation system with safety overflow
  • Cooling Capacity
    3000-6000 Btu/h
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    IP54
  • Frequency
    50/60 Hz
  • Fuse Class
    6
  • Manufacturer Product Page
  • Material
    Powder Coated Steel
  • Max Ambient Temperature
    131 °F
  • Min Ambient Temperature
    59 °F
  • Mounting Style
    Recessed
  • Noise Level
    62 dB
  • Normal Run Current 35 A
    5.2 A
  • Power Consumption
    820 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    580 g
  • Refrigerant Type
    R134a
  • Series
    DTI Cooling Unit
  • Standards Met
    UR, cUR, CE, EAC (on request: GOST)
  • Technical Data Sheet
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131071914
  • Voltage
    230 V
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)