Motion
13885229055

PFANNENBERG
13885229055

DTS 6201C DTS Cooling Unit - Indoor, 3000-6000 Btu/h Cooling Capacity, 400/460 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
Mi Item #09237044
MFR #13885229055
Price$5,739.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13885229055

DTS 6201C DTS Cooling Unit - Indoor, 3000-6000 Btu/h Cooling Capacity, 400/460 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
Mi Item #09237044
MFR #13885229055

Mfr description
13885229055 DTS 6201C 460 VAC 3000 BTU
  • These European designed units feature a sidemount design
  • Closed loop design that isolates contaminated external ambient air from the internally conditioned air
  • Single bearing design provides long lasting, high airflow vs typical two bearing designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,739.12/each

Specifications

Dimensions

  • Depth
    9.57 in
  • Height
    38.11 in
  • Weight
    99.00 lbs
  • Width
    16.14 in

Details

  • Additional Details
    With the cooling units of our DTI and DTS series, two product lines for partially recessed side mounting (DTI) and side mounting (DTS) are available for any enclosure size. They are particularly energy-efficient and service-friendly. Further advantages of the series at a glance: - Robust: steel cover, easily paintable. - Compact design for smaller cabinets or to cool hot spots. - Very high energy efficiency ratio (EER). - Interface to use εCOOL. - Plant software at the Multi Controller (MC) model with operating hours counter and error history observation for preventive maintenance processes and exact error analysis. - Service friendly due to direct access to the PCB and the fans, thus 80 % shorter repair times. - Additional temperature sensor in the Multi Controller model allows the deactivation of the internal fan and condensate evaporation for additional 10 % energy savings and service life extension of the fan. - Optional pre-filter upgradable with aluminum, vlies or fluted filter.
  • Color
    Light Grey - RAL 7035
  • Condensate Management
    Integrated condensate evaporation system with safety overflow
  • Condenser Fan Assembly
    18811100070
  • Cooling Capacity
    3000-6000 Btu/h
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    IP54
  • Evaporator Fan Assembly
    18811100070
  • Frequency
    50/60 Hz
  • Fuse Class
    10
  • Manufacturer Product Page
  • Material
    Powder Coated Steel
  • Max Ambient Temperature
    131 °F
  • Min Ambient Temperature
    59 °F
  • Mounting Style
    Side Mount
  • Noise Level
    62 dB
  • Normal Run Current 35 A
    1.8/2.1 A
  • Power Consumption
    570 W
  • Product Type
    Cooling Units
  • Refrigerant Quantity
    580 g
  • Refrigerant Type
    R134a
  • Series
    DTS Cooling Unit
  • Standards Met
    UR, cUR, CE, EAC (on request: GOST)
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131070696
  • Voltage
    400/460 V
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)