Motion
13885329055

PFANNENBERG
13885329055

DTS 6301C DTS Cooling Unit - Indoor, 3000-6000 Btu/h Cooling Capacity, 400/460 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
MI ITEM #09237046
MFR #13885329055
List Price$7,697.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13885329055

DTS 6301C DTS Cooling Unit - Indoor, 3000-6000 Btu/h Cooling Capacity, 400/460 V, Side Mount, Powder Coated Steel Material, Color Light Grey - RAL 7035
MI ITEM #09237046
MFR #13885329055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,697.26/each for your price

Overview

Mfr description
13885329055 DTS 6301C 460 VAC 6000 BTU
  • These European designed units feature a sidemount design
  • Closed loop design that isolates contaminated external ambient air from the internally conditioned air
  • Single bearing design provides long lasting, high airflow vs typical two bearing designs
  • Partially Recessed for space restricted installations, ideal for door mount
  • Pressure overload protection safely shuts off the compressor in the event of excessive pressure
  • Thermal overload protection for increased operating life of the compressor
  • Thermal expansion valve provides efficient performance over the entire operating temperature range by regulating the flow of refrigerant
  • Environmentally friendly with R134a refrigerant versus a blended refrigerant for easier service and minimized negative impact to the environment
  • Greater efficiency and less maintenance due to the condensor's wide fin spacing filterless design
  • Active condensate management boils off condensate in a heated condensate collection pan
  • Large distance between intake and exhaust vents for efficient air circulation and elimination of hot spots
  • Very high energy efficiency ratio (EER)
  • Tool-free spring plate easy installation design keeps the unit safely in place and allows mounting by 1 person in less than 3 minutes
  • Hermetically sealed compressor never needs recharging
  • Hibernation mode allows for equipment shutdown or when cooling isn’t necessary or in cold weather conditions
  • External visual temperature display
  • 400/460V units protected against phase mis wiring
  • Optional pre-filter upgradable with aluminium, nonwoven or fluted filter, for the application of the cooling units in different ambient conditions

Specifications

  • Cooling Capacity
    3000-6000 Btu/h
  • Environmental Comp
    Indoor
  • Voltage
    400/460 V
  • Mounting Style
    Side Mount
  • Material
    Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Frequency
    50/60 Hz
  • Condensate Management
    Integrated condensate evaporation system with safety overflow
  • Noise Level
    62 dB
  • Refrigerant Type
    R134a
  • Refrigerant Quantity
    580 g
  • Voltage Tolerance
    +/- 10%
  • Normal Run Current 35 A
    3.5/3.3 A
  • Power Consumption
    820 W
  • Min Ambient Temperature
    59 °F
  • Max Ambient Temperature
    131 °F
  • Temperature Control Range
    77°F to 113°F - Factory Set @ 95 °F
  • Fuse Class
    10
  • Environmental Protection Standard
    IP54
  • Width
    16.14 in
  • Height
    38.11 in
  • Product Type
    Cooling Units
  • Depth
    9.57 in
  • Weight
    99.00 lbs
  • Standards Met
    UR, cUR, CE, EAC (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131070825
  • Series
    DTS Cooling Unit
  • Manufacturer Product Page
  • Additional Details
    With the cooling units of our DTI and DTS series, two product lines for partially recessed side mounting (DTI) and side mounting (DTS) are available for any enclosure size. They are particularly energy-efficient and service-friendly. Further advantages of the series at a glance: - Robust: steel cover, easily paintable. - Compact design for smaller cabinets or to cool hot spots. - Very high energy efficiency ratio (EER). - Interface to use εCOOL. - Plant software at the Multi Controller (MC) model with operating hours counter and error history observation for preventive maintenance processes and exact error analysis. - Service friendly due to direct access to the PCB and the fans, thus 80 % shorter repair times. - Additional temperature sensor in the Multi Controller model allows the deactivation of the internal fan and condensate evaporation for additional 10 % energy savings and service life extension of the fan. - Optional pre-filter upgradable with aluminum, vlies or fluted filter.
  • Evaporator Fan Assembly
    18811100070
  • Condenser Fan Assembly
    18811100070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text