Motion
13382344251

PFANNENBERG
13382344251

DTS 3041 DTS Cooling Unit - Indoor, 2000-3000 Btu/h Cooling Capacity, 115 V, Side Mount, Powder Coated Steel Material, Color Dark Grey - ANSI 61
MI ITEM #09237058
MFR #13382344251
List Price$5,347.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
13382344251

DTS 3041 DTS Cooling Unit - Indoor, 2000-3000 Btu/h Cooling Capacity, 115 V, Side Mount, Powder Coated Steel Material, Color Dark Grey - ANSI 61
MI ITEM #09237058
MFR #13382344251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,347.50/each for your price

Overview

Mfr description
13382344251 DTS 3041 115 VAC 3000 BTU CO
  • American Made
  • Compact 10 inch width is ideal for small enclosures with a relatively small heat load or cooling of hotspots in larger enclosures
  • Single bearing fan design provides long lasting, high airflow vs typical two bearing designs
  • Closed loop design that isolates contaminated external ambient air from the internally conditioned air
  • Thermal overload protection for increased operating life of the compressor
  • Pressure overload protection safely shuts off the compressor in the event of excessive pressure
  • Thermal expansion valve provides efficient performance over the entire operating temperature range by regulating the flow of refrigerant
  • Hermetically sealed compressor never needs recharging
  • Greater efficiency and less maintenance due to the condensor's wide fin spacing
  • Rugged Design
  • Condensate drain port to collect the drainage of condensation
  • ERP efficiency certified
  • Rugged Design
  • Environmentally friendly with R134a refrigerant versus a blended refrigerant for easier service and minimized negative impact to the environment
  • Easy filter replacement with integrated PFA Exhaust Filter
  • High ambient cooling performance in environments where the maximum ambient temperature is 131° F

Specifications

  • Cooling Capacity
    2000-3000 Btu/h
  • Environmental Comp
    Indoor
  • Voltage
    115 V
  • Mounting Style
    Side Mount
  • Material
    Powder Coated Steel
  • Color
    Dark Grey - ANSI 61
  • Frequency
    60 Hz
  • Condensate Management
    Condensate drain
  • Noise Level
    64 dB
  • Refrigerant Type
    R134a
  • Refrigerant Quantity
    400 g
  • Voltage Tolerance
    +/- 10%
  • Normal Run Current 35 A
    3.12 A
  • Power Consumption
    690 W
  • Min Ambient Temperature
    46 °F
  • Max Ambient Temperature
    114 °F
  • Temperature Control Range
    50°F to 104°F - Factory Set @ 95 °F
  • Fuse Class
    5.6
  • Environmental Protection Standard
    Type 12
  • Width
    10.00 in
  • Height
    20.15 in
  • Product Type
    Cooling Units
  • Depth
    10.80 in
  • Weight
    51.00 lbs
  • Standards Met
    UL, cUL, CE, EAC (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • UPC_NO
    4061131064336
  • Series
    DTS Cooling Unit
  • Manufacturer Product Page
  • Technical Data Sheet
  • Operation Manual
  • Evaporator Fan Assembly
    18811000003
  • Condenser Fan Assembly
    18811100010
  • C11 Capacitor (Cond Fan)
    18884000007
  • Filter/Dryer
    18885000000
  • Compressor
    18881200018
  • CRM40 (Compressor Relay)
    18883000013
  • TXV
    18815000011
  • High Pressure Switch
    18815000023
  • Low Pressure Switch
    18885000008
  • Condenser Coil
    18881400002
  • Accessory Pack
    18882000003
  • Cover Assembly
    18880200011
  • Mechanical Thermostat
    18883000001
  • Metal Mesh Filter
    18881500005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text