Motion
12358730048

PFANNENBERG
12358730048

Heat Exchanger - Air to Water, 460 V, 50/60 Hz, 34121 Btu/h, 10000 W Cooling Capacity, Temperature Control 50°F to 104°F - Factory setting 95°F, Silver, 304 Stainless Steel Material
MI ITEM #09237112
MFR #12358730048
Price$15,477.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
12358730048

Heat Exchanger - Air to Water, 460 V, 50/60 Hz, 34121 Btu/h, 10000 W Cooling Capacity, Temperature Control 50°F to 104°F - Factory setting 95°F, Silver, 304 Stainless Steel Material
MI ITEM #09237112
MFR #12358730048

Mfr description
12358730048 PWS 31002SS 10000W AIR/WATER
  • American Made
  • Rugged design made for harsh ambient conditions and environments
  • Requires only a cool liquid source and power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,477.59/each

Specifications

Dimensions

  • Depth
    12.10 in
  • Height
    65.52 in
  • Weight
    126 lbs
  • Width
    19.75 in

Details

  • Color
    Silver
  • Cooling Capacity
    34121 Btu/h
  • Environmental Protection Standard
    Type 12/3R/4/4x
  • Flow Rate
    5 gpm
  • Fluid Connections
    1/2 in Push In
  • Frequency
    50/60 Hz
  • Fuse Rating
    6 A
  • Heat Exchanger Type
    Air to Water
  • Important Details
    Cooling capacity is based on water supply @ 50°F
  • Location
    Indoors, Outdoors, Washdown
  • Manufacturer Product Page
  • Material
    304 Stainless Steel
  • Maximum Noise Level
    66 dB
  • Mounting Style
    Side Mount
  • Nominal Run Current
    0.67 A
  • Operation Manual
  • Power Consumption
    150 W
  • Series
    PWS
  • Standards
    UL, cUL, CE
  • Technical Data Sheet
  • Temperature Control Range
    50°F to 104°F - Factory setting 95 °F
  • Typical Applications
    Extreme conditions with high ambient and or extremely dirty, caustic environments, Industrial automation enclosures, Electrical control cabinet, Pump panel, Commercial Bakery Enclosures
  • Voltage
    460 V
  • Voltage Tolerance
    ± 10%
  • Water Pressure
    145 psig

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)