Motion
12358620005

PFANNENBERG
12358620005

Heat Exchanger - Air to Water, 230 V, 50/60 Hz, 5800 Btu/h, 1700 W Cooling Capacity, Temperature Control 50°F to 104°F - Factory setting 95°F, Light Grey - RAL 7035, Galvanized Steel - Powder Coated Material
MI ITEM #09237122
MFR #12358620005
Your Price$2,951.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
12358620005

Heat Exchanger - Air to Water, 230 V, 50/60 Hz, 5800 Btu/h, 1700 W Cooling Capacity, Temperature Control 50°F to 104°F - Factory setting 95°F, Light Grey - RAL 7035, Galvanized Steel - Powder Coated Material
MI ITEM #09237122
MFR #12358620005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,951.68/each(List $3,689.61)

Overview

Mfr description
12358620005 PWS 3152 1700 W AIR/WATER HE
  • American Made
  • Rugged design made for harsh ambient conditions and environments
  • Requires only a cool liquid source and power
  • Long Airflow design draws hot air from the top of the enclosure delivering cool air below the components
  • Closed loop design that isolates contaminated external ambient air from the internally conditioned air
  • Easy to service and maintain
  • Separate physical barrier between liquid circuit and enclosure, water always stays away from the inside of the cabinet
  • Adjustable thermostat for precise control of the enclosure temperature
  • Highly Energy Efficient
  • Compatible with Pfannenberg’s Packaged Chillers

Specifications

  • Heat Exchanger Type
    Air to Water
  • Location
    Indoors, Outdoors
  • Cooling Capacity
    5800 Btu/h
  • Voltage
    230 V
  • Temperature Control Range
    50°F to 104°F - Factory setting 95 °F
  • Color
    Light Grey - RAL 7035
  • Series
    PWS
  • Material
    Galvanized Steel - Powder Coated
  • Frequency
    50/60 Hz
  • Power Consumption
    58 W
  • Fuse Rating
    6 A
  • Flow Rate
    2 gpm
  • Voltage Tolerance
    ± 10%
  • Nominal Run Current
    0.29 A
  • Width
    11.78 in
  • Height
    36.65 in
  • Depth
    8.11 in
  • Weight
    34 lbs
  • Water Pressure
    145 psig
  • Fluid Connections
    1/2 in Push In
  • Maximum Noise Level
    60 dB
  • Mounting Style
    Side Mount
  • Important Details
    Cooling capacity is based on water supply @ 50°F
  • Environmental Protection Standard
    Type 12/3R/4
  • Standards
    UL, cUL, CE
  • Typical Applications
    Extreme conditions with high ambient and or extremely dirty, caustic environments, Industrial automation enclosures, Electrical control cabinet, Pump panel, Commercial Bakery Enclosures
  • Manufacturer Product Page
  • Operation Manual
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text