Motion
12480112009

PFANNENBERG
12480112009

Heat Exchanger - Air to Air, 115 V, 50/60 Hz, 1400 Btu/h, 410 W Cooling Capacity, Silver, 316 Stainless Steel Material
Mi Item #09237130
MFR #12480112009
Price$3,633.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
12480112009

Heat Exchanger - Air to Air, 115 V, 50/60 Hz, 1400 Btu/h, 410 W Cooling Capacity, Silver, 316 Stainless Steel Material
Mi Item #09237130
MFR #12480112009

Mfr description
12480112009 PKS 3042 AIR/AIR HEAT EXCHAN
  • Replaces open loop (Filterfan) cooling applications in environments in which the outside air is cool enough but too dirty, humid or caustic to enter enclosure
  • Energy Efficient design uses lower temperature ambient air to cool warmer internal air without an active component such as a compressor
  • Closed loop design that isolates contaminated external ambient air from the internally conditioned air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,633.43/each

Specifications

Dimensions

  • Depth
    7.89 in
  • Height
    12.00 in
  • Weight
    17 lbs
  • Width
    12.00 in

Details

  • Ambient Temperature Range
    -13 to 131 °F
  • Color
    316 Stainless Steel
  • Environmental Protection Standard
    Type 4/4x
  • Frequency
    60 Hz
  • Heat Exchanger Type
    Air to Air
  • Important Details
    Cooling capacity is based on 68°F (Delta)T
  • Location
    Washdown
  • Manufacturer Product Page
  • Material
    316 Stainless Steel
  • Mounting Style
    Side Mount
  • Nominal Run Current
    0.72 A
  • Operation Manual
  • Power Consumption
    82 W
  • Series
    PKS
  • Specific Cooling Capacity
    12 W
  • Standards
    UL
  • Technical Data Sheet
  • Typical Applications
    Replaces open loop (Filterfan) cooling applications in environments in which the outside air is cool enough but too dirty, humid or caustic to enter enclosure, Industrial automation enclosures, Electrical control cabinet, Pump panel, Commercial Bakery Enclosures
  • Voltage
    115 V
  • Voltage Tolerance
    ± 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)