Motion
12480313005

PFANNENBERG
12480313005

Heat Exchanger - Air to Air, 115 V, 50/60 Hz, 4811 Btu/h, 1410 W Cooling Capacity, Temperature Control 68°F to 140°F - Factory Setting 95°F, Light Grey - RAL 7035, Galvanized Steel - Powder Coated Material
Mi Item #09237135
MFR #12480313005
Price$5,406.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
12480313005

Heat Exchanger - Air to Air, 115 V, 50/60 Hz, 4811 Btu/h, 1410 W Cooling Capacity, Temperature Control 68°F to 140°F - Factory Setting 95°F, Light Grey - RAL 7035, Galvanized Steel - Powder Coated Material
Mi Item #09237135
MFR #12480313005

Mfr description
12480313005 PKS 3133 AIR/AIR HEAT EXCHAN
  • American Made
  • Replaces open loop (Filterfan) cooling applications in environments in which the outside air is cool enough but too dirty, humid or caustic to enter enclosure
  • Superior CCPD cooling power per volume size of the unit vs traditional heat exchangers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,406.83/each

Specifications

Dimensions

  • Depth
    11.00 in
  • Height
    35.00 in
  • Weight
    50 lbs
  • Width
    12.00 in

Details

  • Ambient Temperature Range
    -13 to 131 °F
  • Color
    Light Grey - RAL 7035
  • Current Consumption
    Less Than - 1 A
  • Environmental Protection Standard
    Type 3R/4
  • Frequency
    60 Hz
  • Heat Exchanger Type
    Air to Air
  • Important Details
    Cooling capacity is based on 68°F (Delta)T
  • Location
    Outdoors
  • Manufacturer Product Page
  • Material
    Galvanized Steel - Powder Coated
  • Mounting Style
    Side Mount
  • Nominal Run Current
    0.86 A
  • Operation Manual
  • Power Consumption
    75 W
  • Refrigerant Type
    R134a
  • Series
    PKS
  • Specific Cooling Capacity
    36 W
  • Standards
    UL, cUL, CE
  • Temperature Control Range
    68°F to 140°F - Factory Setting 95 °F
  • Typical Applications
    Replaces open loop (Filterfan) cooling applications in environments in which the outside air is cool enough but too dirty, humid or caustic to enter enclosure, Industrial automation enclosures, Electrical control cabinet, Pump panel, Commercial Bakery Enclosures
  • Voltage
    115 V
  • Voltage Tolerance
    ± 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)