Motion
12480531005

PFANNENBERG
12480531005

Heat Exchanger - Air to Air, 400/460 V, 50/60 Hz, 7234 Btu/h, 2120 W Cooling Capacity, Temperature Control 68°F to 140°F - Factory Setting 95°F, Light Grey - RAL 7035, Galvanized Steel - Powder Coated Material
MI ITEM #09237143
MFR #12480531005
List Price$5,265.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
12480531005

Heat Exchanger - Air to Air, 400/460 V, 50/60 Hz, 7234 Btu/h, 2120 W Cooling Capacity, Temperature Control 68°F to 140°F - Factory Setting 95°F, Light Grey - RAL 7035, Galvanized Steel - Powder Coated Material
MI ITEM #09237143
MFR #12480531005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,265.61/each for your price

Overview

Mfr description
12480531005 PKS 3201 AIR/AIR HEAT EXCHAN
  • American Made
  • Replaces open loop (Filterfan) cooling applications in environments in which the outside air is cool enough but too dirty, humid or caustic to enter enclosure
  • Superior CCPD cooling power per volume size of the unit vs traditional heat exchangers
  • Energy Efficient design uses lower temperature ambient air to cool warmer internal air without an active component such as a compressor
  • Closed loop design that isolates contaminated external ambient air from the internally conditioned air
  • 12 inches width designed to fit onto the side of a smaller NEMA enclosures
  • Only two fans ensure reduced maintenance and continuous uptime
  • Can be installed vertically or horizontally, allowing the cool air to be focused where it is needed most
  • Installation can be done by one person
  • Self protected to operate in NEMA 3R, 4, and 4X environments
  • Ideal for eliminating hot spots

Specifications

  • Heat Exchanger Type
    Air to Air
  • Location
    Indoors
  • Voltage
    400/460 V
  • Temperature Control Range
    68°F to 140°F - Factory Setting 95 °F
  • Color
    Light Grey - RAL 7035
  • Series
    PKS
  • Material
    Galvanized Steel - Powder Coated
  • Frequency
    50/60 Hz
  • Current Consumption
    Less Than - 1 A
  • Power Consumption
    75 W
  • Specific Cooling Capacity
    56 W
  • Voltage Tolerance
    ± 10%
  • Nominal Run Current
    0.21 A
  • Ambient Temperature Range
    -13 to 131 °F
  • Width
    12.00 in
  • Height
    35.00 in
  • Depth
    11.00 in
  • Weight
    47 lbs
  • Refrigerant Type
    R134a
  • Mounting Style
    Side Mount
  • Important Details
    Cooling capacity is based on 68°F (Delta)T
  • Environmental Protection Standard
    Type 12
  • Standards
    UL, cUL, CE
  • Typical Applications
    Replaces open loop (Filterfan) cooling applications in environments in which the outside air is cool enough but too dirty, humid or caustic to enter enclosure, Industrial automation enclosures, Electrical control cabinet, Pump panel, Commercial Bakery Enclosures
  • Manufacturer Product Page
  • Operation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text