Motion
18611600000

PFANNENBERG
18611600000

Mesh Filter Media - For Use With 6 x 6 in. 3rd Generation Filterfans, PF1000, PFA1000, White, Synthetic Fiber Mesh Material
MI ITEM #09237169
MFR #18611600000
Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18611600000

Mesh Filter Media - For Use With 6 x 6 in. 3rd Generation Filterfans, PF1000, PFA1000, White, Synthetic Fiber Mesh Material
MI ITEM #09237169
MFR #18611600000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.45/each

Specifications

Dimensions

  • Depth
    0.52
  • Height
    4.53
  • Weight
    0.035
  • Width
    4.53

Details

  • Color
    White
  • Filter Efficiency
    91%
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Important Details
    3rd Generation Filterfans
  • Manufacturer Product Page
  • Material
    Synthetic Fiber Mesh
  • Product Types
    Mesh Filter Media
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack, Outdoor electrical enclosure, traffic and lighting control panel, irrigation pump panel, outdoor battery charging station

Overview

Mfr description
18611600000 5 QTY. MESH (150G/M2) FILTER
  • Original Equipment Parts for PF/PFA 1000 (3rd Gen)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought