Motion
18611600001

PFANNENBERG
18611600001

Mesh Filter Media - For Use With 6 x 6 in. 3rd Generation Filterfans, PF2000, PFA2000, White, Synthetic Fiber Mesh Material
MI ITEM #09237170
MFR #18611600001
Your Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18611600001

Mesh Filter Media - For Use With 6 x 6 in. 3rd Generation Filterfans, PF2000, PFA2000, White, Synthetic Fiber Mesh Material
MI ITEM #09237170
MFR #18611600001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.71/each(List $34.09)

Overview

Mfr description
18611600001 5 QTY. MESH (150G/M2) FILTER
  • Original Equipment Parts for PF/PFA 2000 (3rd Gen)

Specifications

  • Product Types
    Mesh Filter Media
  • Color
    White
  • Material
    Synthetic Fiber Mesh
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Filter Efficiency
    88%
  • Width
    4.65
  • Height
    4.65
  • Depth
    0.5
  • Weight
    0.035
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Important Details
    3rd Generation Filterfans
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text