Motion
CCE 6401 Chiller

PFANNENBERG
CCE 6401 Chiller

Chiller - 12,000 Btu/h Cooling Capacity, 6 gpm Flow Rate, 7 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
Mi Item #09237193
MFR #CCE 6401 Chiller
Price$17,233.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
CCE 6401 Chiller

Chiller - 12,000 Btu/h Cooling Capacity, 6 gpm Flow Rate, 7 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
Mi Item #09237193
MFR #CCE 6401 Chiller

Mfr description
42130355012 CCE6401 CHILLER 3.5KW|1TON|1
  • Smart Controller sets min/max water temperature with alarm. Equipped with a programmable control for precise ± 2c temperature regulation of the cooling medium
  • Flow switch will trigger alarm if flow is too low, protecting the equipment being cooled. Electric tank level switch connected to controller protects pump from damage caused by running dry
  • Cooled with water or water/glycol mixtures. Internal hydraulic bypass protects pump by ensuring minimum flow and protects the application by limiting the system pressure. Filter alarm on chiller detects decrease of performance due to air contamination
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17,233.13/each

Specifications

Dimensions

  • Connection Size
    3/4 in
  • Height
    36.27 in
  • Length
    23.62 in
  • Weight
    296 lbs
  • Width
    26.61 in

Details

  • Color
    Light Grey - RAL 7035
  • Cooling Capacity
    12,000 Btu/h
  • Environmental Comp
    Indoor
  • Flow Rate
    6 gpm
  • Frequency
    50/60 Hz
  • Material
    Electrostatically Powder Coated Steel
  • Medium
    Water / Glycol – 80% / 20%
  • Noise Level
    62 dB
  • Phase
    3 ph
  • PSI
    44 psi
  • Refrigerant Type
    R134A
  • Tank Capacity
    7 gal (US)
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Voltage
    400/460 V
  • Voltage / Hz
    400/460 / 50/60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)