Motion
CCE 6601 Chiller

PFANNENBERG
CCE 6601 Chiller

Chiller - 22,000 Btu/h Cooling Capacity, 6 gpm Flow Rate, 7 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
MI ITEM #09237194
MFR #CCE 6601 Chiller
List Price$21,064.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
CCE 6601 Chiller

Chiller - 22,000 Btu/h Cooling Capacity, 6 gpm Flow Rate, 7 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
MI ITEM #09237194
MFR #CCE 6601 Chiller

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,064.56/each for your price

Overview

Mfr description
42130655011 CCE6601 CHILLER 6.5KW|2TON|2
  • Smart Controller sets min/max water temperature with alarm. Equipped with a programmable control for precise ± 2c temperature regulation of the cooling medium
  • Flow switch will trigger alarm if flow is too low, protecting the equipment being cooled. Electric tank level switch connected to controller protects pump from damage caused by running dry
  • Cooled with water or water/glycol mixtures. Internal hydraulic bypass protects pump by ensuring minimum flow and protects the application by limiting the system pressure. Filter alarm on chiller detects decrease of performance due to air contamination
  • Reliable, easy to read level indication. Open-loop design for easy fluid monitoring. Top-up access in the front with gauge level on top. Manometer to read fluid loop pressure
  • Non-Ferrous tank and piping reduces corrosion. Stand-alone chiller has steel housing with thick powder coating. Robust industry standard with eyebolts.

Specifications

  • Voltage / Hz
    400/460 / 50/60 Hz
  • Cooling Capacity
    22,000 Btu/h
  • Flow Rate
    6 gpm
  • PSI
    44 psi
  • Tank Capacity
    7 gal (US)
  • Connection Size
    3/4 in
  • Phase
    3 ph
  • Medium
    Water / Glycol – 80% / 20%
  • Frequency
    50/60 Hz
  • Voltage
    400/460 V
  • Refrigerant Type
    R134A
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Noise Level
    62 dB
  • Environmental Comp
    Indoor
  • Material
    Electrostatically Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Height
    36.27 in
  • Length
    23.62 in
  • Width
    26.61 in
  • Weight
    307 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text