Motion
EB 95 Chiller

PFANNENBERG
EB 95 Chiller

Chiller - 32,500 Btu/h Cooling Capacity, 7 gpm Flow Rate, 13 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
MI ITEM #09237196
MFR #EB 95 Chiller
Your Price$20,750.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
EB 95 Chiller

Chiller - 32,500 Btu/h Cooling Capacity, 7 gpm Flow Rate, 13 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
MI ITEM #09237196
MFR #EB 95 Chiller

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20,750.85/each(List $24,902.06)

Overview

Mfr description
42030955030 EB95 CHILLER 9.5KW|3TON|3240
  • Recirculates fluid during low demand periods through built-in hydraulic bypass valve. Electric tank level switch connected to controller prevents pump from running dry. Flow switch will trigger alarm if flow is too low, protecting the equipment being cooled
  • Comes standard with plinth to elevate chiller if installed on damp/wet area. Fork truck ready for moving with eye-bolt
  • Set min/max water temperature with alarm.Temperature differential control with external sensor. Error message display with quick reference
  • Open-loop design for easy fluid monitoring. Top-up access in the front with gauge level. Manometer to read fluid loop pressure
  • Non-Ferrous tank and piping reduces corrosion

Specifications

  • Voltage / Hz
    400/460 / 50/60 Hz
  • Cooling Capacity
    32,500 Btu/h
  • Flow Rate
    7 gpm
  • PSI
    44 psi
  • Tank Capacity
    13 gal (US)
  • Connection Size
    3/4 in
  • Phase
    3 ph
  • Medium
    Water / Glycol – 80% / 20%
  • Frequency
    50/60 Hz
  • Voltage
    400/460 V
  • Refrigerant Type
    R410A
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Noise Level
    72 dB
  • Environmental Comp
    Indoor
  • Material
    Electrostatically Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Height
    54.17 in
  • Length
    23.62 in
  • Width
    29.94 in
  • Weight
    456 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text