Motion
EB 140 Chiller

PFANNENBERG
EB 140 Chiller

Chiller - 47,750 Btu/h Cooling Capacity, 10 gpm Flow Rate, 18 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
Mi Item #09237197
MFR #EB 140 Chiller
Price$22,339.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
EB 140 Chiller

Chiller - 47,750 Btu/h Cooling Capacity, 10 gpm Flow Rate, 18 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
Mi Item #09237197
MFR #EB 140 Chiller

Mfr description
42031405022 EB140 CHILLER 14KW|4TON|4775
  • Recirculates fluid during low demand periods through built-in hydraulic bypass valve. Electric tank level switch connected to controller prevents pump from running dry. Flow switch will trigger alarm if flow is too low, protecting the equipment being cooled
  • Comes standard with plinth to elevate chiller if installed on damp/wet area. Fork truck ready for moving with eye-bolt
  • Set min/max water temperature with alarm.Temperature differential control with external sensor. Error message display with quick reference
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,339.94/each

Specifications

Dimensions

  • Connection Size
    1 in
  • Height
    60.40 in
  • Length
    29.96 in
  • Weight
    540 lbs
  • Width
    33.68 in

Details

  • Color
    Light Grey - RAL 7035
  • Cooling Capacity
    47,750 Btu/h
  • Environmental Comp
    Indoor
  • Flow Rate
    10 gpm
  • Frequency
    50/60 Hz
  • Material
    Electrostatically Powder Coated Steel
  • Medium
    Water / Glycol – 80% / 20%
  • Noise Level
    72 dB
  • Phase
    3 ph
  • PSI
    44 psi
  • Refrigerant Type
    R410A
  • Tank Capacity
    18 gal (US)
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Voltage
    400/460 V
  • Voltage / Hz
    400/460 / 50/60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)