Motion
EB 160 Chiller

PFANNENBERG
EB 160 Chiller

Chiller - 54,500 Btu/h Cooling Capacity, 11 gpm Flow Rate, 18 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
MI ITEM #09237198
MFR #EB 160 Chiller
Price$27,998.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
EB 160 Chiller

Chiller - 54,500 Btu/h Cooling Capacity, 11 gpm Flow Rate, 18 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
MI ITEM #09237198
MFR #EB 160 Chiller

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,998.72/each

Specifications

Dimensions

  • Connection Size
    1 in
  • Height
    60.40 in
  • Length
    29.96 in
  • Weight
    562 lbs
  • Width
    33.68 in

Details

  • Color
    Light Grey - RAL 7035
  • Cooling Capacity
    54,500 Btu/h
  • Environmental Comp
    Indoor
  • Flow Rate
    11 gpm
  • Frequency
    50/60 Hz
  • Material
    Electrostatically Powder Coated Steel
  • Medium
    Water / Glycol – 80% / 20%
  • Noise Level
    72 dB
  • Phase
    3 ph
  • PSI
    44 psi
  • Refrigerant Type
    R410A
  • Tank Capacity
    18 gal (US)
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Voltage
    400/460 V
  • Voltage / Hz
    400/460 / 50/60 Hz

Overview

Mfr description
42031605026 EB160 CHILLER 16KW|4.5TON|54
  • water/glycol mixtures
  • High performance fans create huge airflow to guarantee operation even at high ambient conditions
  • Steel housing with thick powder coating.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought