Motion
EB 95 ECO Chiller

PFANNENBERG
EB 95 ECO Chiller

Chiller - 32,414 Btu/h Cooling Capacity, 7 gpm Flow Rate, 13 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor / Outdoor Compatible
MI ITEM #09237201
MFR #EB 95 ECO Chiller
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
EB 95 ECO Chiller

Chiller - 32,414 Btu/h Cooling Capacity, 7 gpm Flow Rate, 13 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor / Outdoor Compatible
MI ITEM #09237201
MFR #EB 95 ECO Chiller

Mfr description
42030955006 EB95 ECO CHILLER 9.5KW|3TON|
  • Designed to work in ambient conditions from -4°F to 113°F (-20°C to 45°C). Pfannenberg EB 2.0 Eco Chillers can be used for outdoor applications or to simply remove the heat from your factory: combined with a PWS/PWW heat exchanger, the EB 2.0 Eco Chiller can provide the right cooling in any harsh production environment
  • Rapid and accurate adjustment of cooling capacity to the actual load leads to a significant higher stability of the medium temperature. (±0,1 K)
  • The EC fans ensures the optimum airflow any time avoiding constantly high noise emissions
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1 in
  • Height
    65.98 in
  • Length
    23.81 in
  • Weight
    478 lbs
  • Width
    30.00 in

Details

  • Color
    Light Grey - RAL 7035
  • Cooling Capacity
    32,414 Btu/h
  • Environmental Comp
    Indoor / Outdoor
  • Flow Rate
    7 gpm
  • Frequency
    50/60 Hz
  • Material
    Electrostatically Powder Coated Steel
  • Medium
    Water / Glycol – 80% / 20%
  • Noise Level
    78 dB
  • Phase
    3 ph
  • PSI
    44 psi
  • Refrigerant Type
    R410A
  • Tank Capacity
    13 gal (US)
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Voltage
    400/460 V
  • Voltage / Hz
    400/460 / 50/60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)