Motion
23310630055

PFANNENBERG
23310630055

Audible Signal - 10-57 V dc, 105 dB Max Decible @ 1m, 2,340 sq ft Coverage Area @ 80dB, Light Grey Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237210
MFR #23310630055
Your Price$228.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23310630055

Audible Signal - 10-57 V dc, 105 dB Max Decible @ 1m, 2,340 sq ft Coverage Area @ 80dB, Light Grey Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237210
MFR #23310630055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$228.60/each(List $320.05)

Overview

Mfr description
23310630055 PA 1 LV SOUNDER
  • VdS | UL | EAC | GL | MED | CNBOP

Specifications

  • Operating Voltage Range
    10-57 V dc
  • Maximum Decible @ 1m
    105 dB
  • Max Current Consumption
    0.08 A
  • Product Type
    Audible Signals
  • Coverage Area 80Db Ambient
    2,340 sq ft
  • Base Color
    Light Grey
  • Mounting Style
    Surface Mount
  • Material
    Polycarbonate / ABS Blend
  • Series
    PATROL
  • Product Types
    Sounder Horn
  • Signaling Area Height
    52.5 ft
  • Model Type
    PA 1
  • Signaling Area Length
    45.28 ft
  • Coverage Area 90Db Ambient
    220 sq ft
  • Signaling Area Width
    52.5 ft
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    131 °F
  • Height
    3.38 in
  • Width
    4.31 in
  • Depth
    3.17 in
  • Weight
    0.77 lbs
  • Approval Listing Regulations
    UL, cUL, CE, VdS, EN 54-23
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text