Motion
23311151000

PFANNENBERG
23311151000

Audible/Visual Signal - 90-135 V ac, 105 dB Max @ 1m, Clear Lens, Xenon Bulb, 5 J Flash Energy, 1 Hz = 60 flashes/min, Red Base, 2,340 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
MI ITEM #09237215
MFR #23311151000
List Price$700.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23311151000

Audible/Visual Signal - 90-135 V ac, 105 dB Max @ 1m, Clear Lens, Xenon Bulb, 5 J Flash Energy, 1 Hz = 60 flashes/min, Red Base, 2,340 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
MI ITEM #09237215
MFR #23311151000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$700.69/each for your price

Overview

Mfr description
23311151000 PA X 1-05 115V COMBO SOUND/F
  • 105 dB (A) nominal sound pressure level
  • 1 Hz single flash xenon strobe light, 5 Joules
  • 80 alarm tones with 4 stages
  • Emit different tones based on alarm circumstances
  • Internal volume control
  • Polycarbonate/ABS blend housing
  • UL Type 4/4X, IP 66 ingress protection
  • Certifications: UL, cUL, MED, CE, VdS, GL, EN 54-3

Specifications

  • Operating Voltage Range
    90-135 V ac
  • Maximum Decible @ 1m
    105 dB
  • Lens Color
    Clear
  • Bulb Type
    Xenon
  • Flash Energy
    5 J
  • Flash Rate
    1 Hz = 60 flashes/min
  • Base Color
    Red
  • Coverage Area 80Db Ambient
    2,340 sq ft
  • Material
    Polycarbonate / ABS Blend
  • Model Type
    PA X 1-05
  • Mounting Style
    Surface Mount
  • Coverage Area 90Db Ambient
    212 sq ft
  • Product Types
    Sounder Horn & Flashing Strobes
  • Series
    PATROL
  • Service Life Of Light Source
    8,000,000 Flashes
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    131 °F
  • Height
    6.78 in
  • Width
    4.31 in
  • Depth
    3.17 in
  • Weight
    1.43 lbs
  • Approval Listing Regulations
    UL, cUL, EAC, VDS, EN 54-3
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page
  • Product Type
    Audible & Visual Signal - Combo Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text