Motion
23311805055

PFANNENBERG
23311805055

Audible/Visual Signal - 18-30 V dc, 105 dB Max @ 1m, Red Lens, Xenon Bulb, 5 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 2,340 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
MI ITEM #09237237
MFR #23311805055
Your Price$581.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23311805055

Audible/Visual Signal - 18-30 V dc, 105 dB Max @ 1m, Red Lens, Xenon Bulb, 5 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 2,340 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
MI ITEM #09237237
MFR #23311805055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$581.03/each(List $676.07)

Overview

Mfr description
23311805055 PA X 1-05 24V COMBO SOUND/FL
  • VdS | UL | EAC | GL | MED | CNBOP

Specifications

  • Operating Voltage Range
    18-30 V dc
  • Maximum Decible @ 1m
    105 dB
  • Lens Color
    Red
  • Bulb Type
    Xenon
  • Flash Energy
    5 J
  • Flash Rate
    1 Hz = 60 flashes/min
  • Signaling Area Height
    52.5 ft
  • Base Color
    Light Grey
  • Coverage Area 80Db Ambient
    2,340 sq ft
  • Material
    Polycarbonate / ABS Blend
  • Signaling Area Length
    45.28 ft
  • Model Type
    PA X 1-05
  • Mounting Style
    Surface Mount
  • Coverage Area 90Db Ambient
    234 sq ft
  • Product Types
    Sounder Horn & Flashing Strobes
  • Signaling Area Width
    52.5 ft
  • Series
    PATROL
  • Service Life Of Light Source
    8,000,000 Flashes
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    131 °F
  • Height
    6.78 in
  • Width
    4.31 in
  • Depth
    3.17 in
  • Weight
    1.76 lbs
  • Approval Listing Regulations
    UL, cUL, EAC, VDS, EN 54-3
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page
  • Cable Entries
    3x M20 knock-outs prepared (on side), 1 knock-out on back
  • Housing Color
    RAL 7035
  • Housing Material
    Polycarbonate
  • Impact Rated
    IK08
  • IP Rating
    IP 66
  • Light Intensity
    18 cd
  • Max Current Consumption
    0.07 A
  • NEMA Rating
    UL Type 4/4x
  • Operating Modes
    Flashing Light
  • Operating Temperature
    -40 °F to +131 °F
  • Product Type
    Audible & Visual Signal - Combo Units
  • Terminal Connection
    2.5 mm2 fine wire with cable end sleeve, AWG 16
  • Voltage Rating
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text