Motion
23350150001

PFANNENBERG
23350150001

Audible Signal - 104-126 V ac, 107 dB Max Decible @ 1m, 2,740 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237245
MFR #23350150001
List Price$905.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23350150001

Audible Signal - 104-126 V ac, 107 dB Max Decible @ 1m, 2,740 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237245
MFR #23350150001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$905.21/each for your price

Overview

Mfr description
23350150001 PA 5 115V SOUNDER
  • 107 dB (A) nominal sound pressure level
  • 80 alarm tones with 4 stages
  • Emit different tones based on alarm circumstances
  • Internal volume control
  • Polycarbonate/ABS blend housing
  • UL Type 4/4X, IP 66 ingress
  • Certifications: UL, cUL, MED, CE, VdS, GL, EN 54-3
  • 10 Year Warranty

Specifications

  • Operating Voltage Range
    104-126 V ac
  • Maximum Decible @ 1m
    107 dB
  • Coverage Area 80Db Ambient
    2,740 sq ft
  • Product Type
    Audible Signals
  • Base Color
    Red
  • Mounting Style
    Surface Mount
  • Material
    Polycarbonate / ABS Blend
  • Series
    PATROL
  • Product Types
    Sounder Horn
  • Model Type
    PA 5 115
  • Coverage Area 90Db Ambient
    235 sq ft
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    131 °F
  • Height
    5.31 in
  • Width
    6.43 in
  • Depth
    5.19 in
  • Weight
    2.09 lbs
  • Approval Listing Regulations
    UL, cUL, CE, VdS, EN 54-23
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text