Motion
23351153055

PFANNENBERG
23351153055

Audible/Visual Signal - 90-135 V ac, 107 dB Max @ 1m, Yellow Lens, Xenon Bulb, 5 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 2,740 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
Mi Item #09237258
MFR #23351153055
Price$780.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23351153055

Audible/Visual Signal - 90-135 V ac, 107 dB Max @ 1m, Yellow Lens, Xenon Bulb, 5 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 2,740 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
Mi Item #09237258
MFR #23351153055

Mfr description
23351153055 PA X 5-05 115V COMBO SOUND/F
  • 107 dB (A) nominal sound pressure level
  • 1 Hz single flash xenon strobe light, 5 Joules (10 Joules optional)
  • 80 alarm tones with 4 stages
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$780.24/each

Specifications

Dimensions

  • Depth
    5.19 in
  • Height
    8.46 in
  • Weight
    2.16 lbs
  • Width
    6.43 in

Details

  • Approval Listing Regulations
    UL, cUL, EAC, VDS, EN 54-3
  • Base Color
    Light Grey
  • Bulb Type
    Xenon
  • Coverage Area 80Db Ambient
    2,740 sq ft
  • Coverage Area 90Db Ambient
    234 sq ft
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Flash Energy
    5 J
  • Flash Rate
    1 Hz = 60 flashes/min
  • Lens Color
    Yellow
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Operating Temperature
    131 °F
  • Maximum Decible @ 1m
    107 dB
  • Min Operating Temperature
    -40 °F
  • Model Type
    PA X 5-05
  • Mounting Style
    Surface Mount
  • Operating Voltage Range
    90-135 V ac
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Audible & Visual Signal - Combo Units
  • Product Types
    Sounder Horn & Flashing Strobes
  • Series
    PATROL
  • Service Life Of Light Source
    8,000,000 Flashes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)