Motion
23370640000

PFANNENBERG
23370640000

Audible Signal - 95-265 V ac, 122 dB Max Decible @ 1m, 90,000 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237344
MFR #23370640000
Price$1,249.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23370640000

Audible Signal - 95-265 V ac, 122 dB Max Decible @ 1m, 90,000 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237344
MFR #23370640000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,249.88/each

Specifications

Dimensions

  • Depth
    6.14 in
  • Height
    6.70 in
  • Signaling Area Height
    280.84 ft
  • Signaling Area Length
    320.54 ft
  • Signaling Area Width
    280.84 ft
  • Weight
    3.02 lbs
  • Width
    8.42 in

Details

  • Approval Listing Regulations
    UL, cUL, CE, VdS, EN 54-23
  • Base Color
    Red
  • Coverage Area 80Db Ambient
    90,000 sq ft
  • Coverage Area 90Db Ambient
    9,000 sq ft
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Current Consumption
    0.33 A
  • Max Operating Temperature
    131 °F
  • Maximum Decible @ 1m
    122 dB
  • Min Operating Temperature
    -40 °F
  • Model Type
    PA 20 HV
  • Mounting Style
    Surface Mount
  • Operating Voltage Range
    95-265 V ac
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Audible Signals
  • Product Types
    Sounder Horn
  • Series
    PATROL

Overview

Mfr description
23370640000 PA 20 HV SOUNDER
  • VdS | UL | EAC | GL | MED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought